10 x 3 in. Swedish Stainless Steel Pool Trowel with ProForm Soft Grip Handle

Part #KCF325PF  |  Item #7186600  |  Manufacturer Part #CF325PF

Call for Pricing EACH

Length

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Application: Concrete

Blade Material: Stainless Steel

Blade Thickness In : 0.026 in

Blade Width: 3 in

Cartridge Type: [Hot and Cold, Ceramic Disc]

Color Finish: Matte Black

Color Finish Category: Blacks

Faucet Connection Size: 3/8 in

Faucet Height: 16 in

Faucet Material: Brass

Faucet Mount: Deck Mount

Faucet Valve Type: [Hot/Cold, Ceramic Disc]

Flow Rate: 1.75 gpm

Handle Length in : 5 in

Handle Material: ProForm® Soft Grip

Handle Type: Soft Grip

Height: 16 in

Length: 10 in

Spout Height: 6-1/2 in

Spout Reach: 7 in

Tool Type: Trowel

Width: 3 in