10 x 6 in. Stainless Steel Highway Edger with 1/2 in. Radius and ProForm Soft Grip Handle

Part #KCF321PF  |  Item #7186464  |  Manufacturer Part #CF321PF

Call for Pricing EACH

Length:

10 in

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

Application: Concrete

Blade Material: Stainless Steel

Blade Thickness In : 0.06 in

Blade Width: 6 in

Color Finish: Polished

Handle Length in : 4-1/2 in

Handle Material: ProForm® Soft Grip

Handle Type: Soft Grip

Length: 10 in

Material: Steel

Tool Type: Edger

Width: 6 in