1000 ft. Tube Braided Nylon Line in Fluorescent Orange

You last purchased this on
 
Kraft Tool Company

1000 ft. Tube Braided Nylon Line in Fluorescent Orange

This product requires certification to purchase.
Brand image
You last purchased this on
 
Kraft Tool Company

1000 ft. Tube Braided Nylon Line in Fluorescent Orange

  • Fast #
  • Part #KBC360
  • Item #7185408
  • Manufacturer Part #BC360
4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Fluorescent Orange Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

Color Finish Name:
Fluorescent Orange
Length:
1000 ft
Material:
Plastic
Material Type:
Braided Nylon
Work Load Limit:
170 lb