1000 ft. Tube Braided Nylon Line in Green, Gold and Brown
1000 ft. Tube Braided Nylon Line in Green, Gold and Brown
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- Color Finish Name:
- Green/Gold/Brown
- Length:
- 1000 ft
- Material:
- Plastic
- Material Type:
- Braided Nylon
- Work Load Limit:
- 170 lb