Kraft Tool Company
1000 ft. Tube Braided Nylon Line in Green
Part #KBC344 | Item #7185355 | Manufacturer Part #BC344
Product Details
Documents
Specifications
Color Finish: Green
Length: 1000 ft
Material: Plastic
Material Type: Braided Nylon
Work Load Limit: 170