1000 ft. Tube Braided Nylon Line in Red, White and Blue

Part #KBC489  |  Item #7185861  |  Manufacturer Part #BC489

Call for Pricing EACH

Color/Finish:
Red/White/Blue

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

Color Finish: Red/White/Blue

Length: 1000 ft

Material: Plastic

Material Type: Braided Nylon

Work Load Limit: 170