Kraft Tool Company

11 x 11 in. Poly Coated Cast Iron Tamper

Part #KCC928  |  Manufacturer Part #CC928

Length:

11 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Application: Concrete

Blade Width: 11 in

Handle Length in : 48 in

Handle Material: Wood

Length: 11 in

Material: Cast Iron, Plastic

Tool Type: Tamper

Width: 11 in