Kraft Tool Company

11 x 2-3/4 in. Forged Steel Pointing Trowel with ProForm Soft Grip Handle

Part #KGG427PF  |  Manufacturer Part #GG427PF

Length:

11 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Application: Mortar

Blade Length: 6 in

Blade Material: Forged Steel

Blade Width: 2-3/4 in

Handle Length in : 4-1/2 in

Handle Material: ProForm® Soft Grip

Handle Type: Soft Grip

Length: 11 in

Material: Carbon Steel

Tool Type: Trowel

Width: 2-3/4 in