Kraft Tool Company

11 x 5/8 in. Double Blade Slicker

Part #KBL202  |  Manufacturer Part #BL202

Length:

11 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

Height: 2-3/4 in

Length: 11 in

Material: Steel

Width: 5/8 in