12 in. Spray Shield

You last purchased this on
 
Kraft Tool Company

Aspen® MicroV 12 in. Spray Shield

This product requires certification to purchase.
Brand image
You last purchased this on
 
Kraft Tool Company

Aspen® MicroV 12 in. Spray Shield

  • Fast #
  • Part #KDC192
  • Item #7186313
  • Manufacturer Part #DC192
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

Collection:
Aspen® MicroV
Color Finish Category:
Purples
Color Finish Name:
Purple
Discharge:
1/4 in
Flow Rate:
3.8 gph @ 0’ Head/1.8 gph @ 33’ Head
Handle Material:
Plastic
Height:
14 in
Length:
36 in
Material:
Plastic
Power Source:
Electric
Product Type:
Spray Shield
Pump Body Material:
ABS
Width:
12 in