Kraft Tool Company

12 in. Wire Twister

Part #KGG325  |  Manufacturer Part #GG325

Length:

12 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Application: Roughing

Length: 12 in

Material: Rubber

Type: Twist Wire