Kraft Tool Company

120 x 1-3/4 in. Handle

Part #KCC228  |  Manufacturer Part #CC228

Length

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

Diameter: 1-3/4 in

Handle Material: Magnesium

Length: 120 in

Product Type: Handle

Type: Threaded Handle