Kraft Tool Company

13-1/2 x 5-1/2 in. Safety Ramp Walking Left Groover with 1-1/2 in. Spacing

Part #KCC080  |  Manufacturer Part #CC080

Length:

13-1/2 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Application: Concrete, Grooving

Blade Width: 5-1/2 in

Length: 13-1/2 in

Tool Type: Groover

Width: 5-1/2 in