13-1/2 x 5-1/2 in. Safety Ramp Walking Left Groover with 1 in. Spacing

You last purchased this on
 
Kraft Tool Company

Norwood 13-1/2 x 5-1/2 in. Safety Ramp Walking Left Groover with 1 in. Spacing

This product requires certification to purchase.
Brand image
You last purchased this on
 
Kraft Tool Company

Norwood 13-1/2 x 5-1/2 in. Safety Ramp Walking Left Groover with 1 in. Spacing

  • Fast #
  • Part #KCC086
  • Item #7186751
  • Manufacturer Part #CC086
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

Application:
Concrete, Grooving
Blade Width (in):
5-1/2 in
Collection:
Norwood
Color Finish Category:
Blacks
Color Finish Name:
Black
Diameter:
20 in
Height:
7 in
Installation Type:
Ceiling Mount
Length:
13-1/2 in
Material:
Steel, Wood
Power Source:
Hardwired
Tool Type:
Groover
Width:
5-1/2 in