Kraft Tool Company

13 x 2 in. Forged Steel Margin Trowel with ProForm Soft Grip Handle

Part #KGG433PF  |  Manufacturer Part #GG433PF

Length:

13 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Application: Concrete

Blade Length: 8 in

Blade Material: Forged Steel

Blade Width: 2 in

Handle Length in : 4-1/2 in

Handle Material: ProForm® Soft Grip

Handle Type: Soft Grip

Length: 13 in

Material: Carbon Steel

Tool Type: Trowel

Width: 2 in