Kraft Tool Company

14 x 3/4 in. Half Round Sled Runner with Wood Handle

Part #KBL217  |  Manufacturer Part #BL217

Length

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

Application: Mortar

Blade Material: Steel

Blade Width: 3/4 in

Handle Length in : 4-1/2 in

Handle Material: Wood

Length: 14 in

Material: Steel

Tool Type: Sled Runner

Width: 3/4 in