Kraft Tool Company

14 x 4 in. Heavy Duty Gunite Step Trowel with ProForm Soft Grip Handle

Part #KCF204PF  |  Manufacturer Part #CF204PF

Length

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Application: Concrete

Blade Width: 4 in

Handle Length in : 4-1/2 in

Handle Material: ProForm® Soft Grip

Handle Type: Soft Grip

Length: 14 in

Material: Steel

Tool Type: Trowel

Width: 4 in