Kraft Tool Company

14 x 4 in. Stainless Short Shank Steel Pool Trowel with ProForm Soft Grip Handle

Part #KCF277PF  |  Manufacturer Part #CF277PF

Length:

14 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Application: Concrete

Blade Material: Stainless Steel

Blade Thickness In : 0.026 in

Blade Width: 4 in

Color Finish: Gold

Handle Length in : 5 in

Handle Material: ProForm® Soft Grip

Handle Type: Soft Grip

Length: 14 in

Material: Aluminum

Tool Type: Trowel

Width: 4 in