14 x 4 in. Steel Concrete Finishing Trowel with Wood Handle

Part #KCF731B5R  |  Item #7185401  |  Manufacturer Part #CF731B-5R

Call for Pricing EACH

Length:

14 in
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

Application: Concrete

Blade Material: Steel

Blade Width: 4 in

Color Finish: Blue

Handle Length in : 5 in

Handle Material: Wood

Length: 14 in

Material: Aluminum

Tool Type: Trowel

Width: 4 in