Kraft Tool Company

144 in. Handle

Part #KCC446  |  Manufacturer Part #CC446

Length:

144 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

Handle Material: Fiberglass

Length: 144 in

Material: [Fiberglass, Aluminum]

Product Type: Handle

Type: Handle