144 x 1-3/4 in. Handle

Part #KCC292  |  Item #7185793  |  Manufacturer Part #CC292

Call for Pricing EACH

Length

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

Diameter: 1-3/4 in

Handle Material: Aluminum

Length: 144 in

Product Type: Handle

Type: Swaged Button Handle