16 in. Aluminum Standard Square in Polished

Part #KSLSC1P  |  Item #7186812  |  Manufacturer Part #SLSC1P

Call for Pricing EACH

Length:

16 in
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

Automatic Shut-Off: No

Color Finish: Polished

Length: 16 in

Material: Steel

Width: 24 in