Kraft Tool Company

16 in. Drywall Roll Lifter

Part #KDC171  |  Manufacturer Part #DC171

Length:

16 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Application: Drywall

Height: 3 in

Length: 16 in

Material: Steel

Type: Roll Lifter

Width: 2-1/4 in