Kraft Tool Company

16 in. Heavy Duty Sweeping Broom Head in Orange

Part #KCC26401  |  Manufacturer Part #CC264-01

Length:

16 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Color Finish: Orange

Height: 7 in

Length: 16 in

Material: [Plastic, Wood]

Material Type: Poly

Width: 3-1/2 in