16 x 3 in. Chrome No Burn Pool Trowel with ProForm Soft Grip Handle
16 x 3 in. Chrome No Burn Pool Trowel with ProForm Soft Grip Handle
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- Application:
- Concrete
- Blade Thickness (in):
- 0.026 in
- Blade Width (in):
- 3 in
- Cartridge Type:
- Hot and Cold, Ceramic Disc
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Polished Gold
- Faucet Connection Size:
- 3/8 in
- Faucet Height:
- 16 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Faucet Valve Type:
- Hot/Cold, Ceramic Disc
- Flow Rate:
- 1.75 gpm
- Handle Length (in):
- 5 in
- Handle Material:
- ProForm® Soft Grip
- Handle Type:
- Soft Grip
- Height:
- 16 in
- Length:
- 16 in
- Spout Height:
- 6-1/2 in
- Spout Reach:
- 7 in
- Tool Type:
- Trowel
- Width:
- 3 in