18 in. Carbon Steel Cement Trowel with Handle
Towson 18 in. Carbon Steel Cement Trowel with Handle
Frequently Purchased Together
Product Details
- High quality carbon steel finishing trowel is precision balanced and ready-to-use
- Each blade is cross ground to just the right dimension for that perfect feel
- Precision balanced, ready to use
- He contoured shape and enhanced texture ribbing of the handle reduces fatigue and provides a great grip even when wet
- Compression fit stainless steel rivets attach the mounting to the blade
- Guaranteed "NO TURN" handle design locks handle to high-strength mounting
- An oversized toe rivet provides extra strength when applying pressure during finish work
- A high-strength, lightweight aluminum mounting stands up to the rigors of concrete work
- Made in USA
- Texture ribbing on handle provides a great grip and reduces fatigue
Documents
Specifications
- Application:
- Concrete
- Blade Length (in):
- 18 in
- Blade Material:
- Carbon Steel
- Blade Thickness (in):
- 0.026 in
- Blade Width (in):
- 4 in
- Cartridge Type:
- Hot and Cold, Ceramic
- Collection:
- Towson
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Unlacquered Polished Brass
- Faucet Connection Size:
- 3/8 in
- Faucet Height:
- 12-3/8 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Faucet Valve Type:
- Hot/Cold, Ceramic Disc
- Flow Rate:
- 1.75 gpm
- Handle Length (in):
- 5 in
- Handle Material:
- ProForm® Soft Grip
- Height:
- 3-5/8 in
- Length:
- 18 in
- Material:
- Carbon Steel, Aluminum
- Number of Tools Included:
- 1
- Spout Height:
- 6-7/8 in
- Spout Reach:
- 18 in
- Tool Type:
- Trowel
- Width:
- 4 in