Kraft Tool Company
18 in. Heavy Duty Sweeping Broom Head in Orange
Part #KCC19501 | Item #7185286 | Manufacturer Part #CC195-01
Length:
18 inProduct Details
Specifications
Color Finish: Orange
Height: 7 in
Length: 18 in
Material: [Plastic, Wood]
Material Type: Poly
Width: 3-1/2 in