1/8 in. Rivet Hole Metal Punch
1/8 in. Rivet Hole Metal Punch
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Color Finish Name:
- Blue
- Cutting Capacity:
- 1/8 in
- Length:
- 10 in
- Material:
- Plastic, Metal