Kraft Tool Company

18 x 3-1/4 in. Round End Magnesium Hand Float with ProForm Soft Grip Handle

Part #KCF074PF  |  Manufacturer Part #CF074PF

Length

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

Application: Concrete

Blade Material: Magnesium

Blade Width: 3-1/4 in

Handle Length in : 10 in

Handle Material: ProForm® Soft Grip

Handle Type: Soft Grip

Length: 18 in

Tool Type: Float

Width: 3-1/4 in