Kraft Tool Company

18 x 4 in. Carbon Steel Pool Trowel with Camel Back Wood Handle on Long Shank

Part #KCF448  |  Item #7186294  |  Manufacturer Part #CF448

Call for Pricing EACH

Length:

18 in
Packaging Info:
  • Quantity Per 
  • Each:  1
  • Inner pack:  1

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

Application: Concrete

Blade Material: Carbon Steel

Blade Thickness In : 0.026 in

Blade Width: 4 in

Handle Length in : 5 in

Handle Material: Wood

Length: 18 in

Tool Type: Trowel

Width: 4 in