Kraft Tool Company

19-1/2 x 4 in. Lightweight Aluminum Concrete Spreader with Hook and Handle

Part #KCC905  |  Manufacturer Part #CC905

Length:

19-1/2 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Application: Concrete

Blade Material: Aluminum

Blade Thickness In : 0.125 in

Blade Width: 4 in

Handle Length in : 54 in

Handle Material: Wood

Length: 19-1/2 in

Tool Type: Concrete Spreader

Width: 4 in