2-1/2 in. Steel Hand Stone Tracer Tool

You last purchased this on
 
Kraft Tool Company

2-1/2 in. Steel Hand Stone Tracer Tool

This product requires certification to purchase.
Brand image
You last purchased this on
 
Kraft Tool Company

2-1/2 in. Steel Hand Stone Tracer Tool

  • Fast #
  • Part #KBL383
  • Item #7186379
  • Manufacturer Part #BL383
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

Application:
Chiseling Stone
Bit Diameter(s) (In):
1 in
Length:
8 in
Material:
Steel
Number of Pieces:
1 Piece
Shank Size:
87/100 in
Tool Type:
Chisel
Width:
2-1/2 in