2-7/8 in. Steel Concrete Chisel

You last purchased this on
 
Kraft Tool Company

2-7/8 in. Steel Concrete Chisel

This product requires certification to purchase.
Brand image
You last purchased this on
 
Kraft Tool Company

2-7/8 in. Steel Concrete Chisel

  • Fast #
  • Part #KCC655
  • Item #7185073
  • Manufacturer Part #CC655
4.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

Application:
Concrete
Length:
10 in
Material:
Steel
Number of Pieces:
1 Piece
Tool Type:
Chisel
Width:
2-7/8 in