Kraft Tool Company 2 x 5 in. x 24 ft. Magnesium Screed

KCC424

Manufacturer Part #: CC424

Length

24 ft

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

SPECIFICATIONS

Application
Concrete
Blade Material
Magnesium
Blade Width
2 in
Height
5 in
Tool Type
Screed
Width
2 in

DOCUMENTS

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday