Kraft Tool Company
20 x 1/2 in. Half Round Sled Runner with Wood Handle
Part #KBL229 | Item #7185947 | Manufacturer Part #BL229
Call for Pricing
EACH
Length
Product Details
Documents
Specifications
Application: Mortar
Blade Material: Steel
Blade Width: 1/2 in
Handle Length in : 4-1/2 in
Handle Material: Wood
Length: 20 in
Material: Steel
Tool Type: Sled Runner
Width: 1/2 in