20 x 3 in. Bodark Wood Hand Float with ProForm Soft Grip Handle

Part #KCF644PF  |  Item #7186211  |  Manufacturer Part #CF644PF

Call for Pricing EACH

Length

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

Application: [Concrete, Concrete]

Blade Thickness In : 0.5 in

Blade Width: 3 in

Cartridge Type: [Hot and Cold, Ceramic Disc]

Color Finish: Antique Brass

Color Finish Category: Brass Tones

Faucet Connection Size: 3/8 in

Faucet Height: 16 in

Faucet Material: Brass

Faucet Mount: Deck Mount

Faucet Valve Type: [Hot/Cold, Ceramic Disc]

Flow Rate: 1.75 gpm

Handle Length in : 10 in

Handle Material: ProForm® Soft Grip

Handle Type: Soft Grip

Height: 16 in

Length: 20 in

Spout Height: 6-1/2 in

Spout Reach: 7 in

Tool Type: Float

Width: 3 in