Kraft Tool Company

20 x 3/4 in. V Sled Runner with Wood Handle

Part #KBL220  |  Manufacturer Part #BL220

Length

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

Application: Mortar

Blade Material: Steel

Blade Width: 3/4 in

Handle Length in : 4-1/2 in

Handle Material: Wood

Length: 20 in

Tool Type: Sled Runner

Width: 3/4 in