Kraft Tool Company

20 x 4 in. Steel Pool Trowel with ProForm Soft Grip Handle on Long Shank

Part #KCF739BPF  |  Manufacturer Part #CF739BPF

Length

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

Application: Concrete

Blade Material: Steel

Blade Thickness In : 0.026 in

Blade Width: 4 in

Color Finish: Blue

Handle Length in : 5 in

Handle Material: ProForm® Soft Grip

Handle Type: Soft Grip

Length: 20 in

Material: Steel

Tool Type: Trowel

Width: 4 in