20 x 5/8 in. Half Round Sled Runner with ProForm Soft Grip Handle
20 x 5/8 in. Half Round Sled Runner with ProForm Soft Grip Handle
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- Application:
- Mortar
- Blade Material:
- Steel
- Blade Width (in):
- 5/8 in
- Handle Length (in):
- 4-1/2 in
- Handle Material:
- ProForm® Soft Grip
- Handle Type:
- Soft Grip
- Length:
- 20 in
- Material:
- Steel
- Tool Type:
- Sled Runner
- Width:
- 5/8 in