Kraft Tool Company

24 in. Blade

Part #KGG23502  |  Manufacturer Part #GG235-02

Length

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Blade Length: 24 in

Brand Model Compatibility: GG235-01 Squeegee Frame

Height: 1-1/8 in

Length: 24 in

Material: Rubber

Product Type: Blade

Type: Blade