24 in. Deluxe Canvas Tool Bag
24 in. Deluxe Canvas Tool Bag
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- Length:
- 24 in
- Material:
- Leather, Cotton, Steel
- Material Type:
- Canvas
- Width:
- 14 in