Kraft Tool Company
24 x 5 in. Steel Short Shank Pool Trowel with ProForm Soft Grip Handle
Part #KCF297BPF | Item #7186321 | Manufacturer Part #CF297BPF
Call for Pricing
EACH
Length
Product Details
Documents
Specifications
Application: Concrete
Blade Material: Steel
Blade Thickness In : 0.026 in
Blade Width: 5 in
Color Finish: Blue
Handle Length in : 5 in
Handle Material: ProForm® Soft Grip
Handle Type: Soft Grip
Length: 24 in
Material: Aluminum
Tool Type: Trowel
Width: 5 in