24 x 8 in. Single End Airplane Groover
24 x 8 in. Single End Airplane Groover
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- Application:
- Concrete, Grooving
- Blade Length (in):
- 8 in
- Blade Material:
- Cast Aluminum
- Blade Width (in):
- 8 in
- Length:
- 24 in
- Tool Type:
- Groover
- Width:
- 8 in