Kraft Tool Company
250 ft. Tube Braided Nylon Line in Fluorescent Orange
Part #KBC334T | Item #7185349 | Manufacturer Part #BC334T
Product Details
Documents
Specifications
Color Finish: Fluorescent Orange
Length: 250 ft
Material: Plastic
Material Type: Braided Nylon
Work Load Limit: 170