Kraft Tool Company
250 ft. Tube Braided Nylon Line in Fluorescent Pink
Part #KBC333T | Item #7185428 | Manufacturer Part #BC333T
Product Details
Documents
Specifications
Color Finish: Fluorescent Pink
Length: 250 ft
Material: Plastic
Material Type: Braided Nylon
Work Load Limit: 170