250 ft. Tube Braided Nylon Line in Fluorescent Yellow

You last purchased this on
 
Kraft Tool Company

250 ft. Tube Braided Nylon Line in Fluorescent Yellow

This product requires certification to purchase.
Brand image
You last purchased this on
 
Kraft Tool Company

250 ft. Tube Braided Nylon Line in Fluorescent Yellow

  • Fast #
  • Part #KBC335T
  • Item #7185371
  • Manufacturer Part #BC335T
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Fluorescent Yellow Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

Color Finish Name:
Fluorescent Yellow
Length:
250 ft
Material:
Plastic
Material Type:
Braided Nylon
Work Load Limit:
170 lb