Kraft Tool Company

250 ft. Tube Braided Nylon Line in White

Part #KBC336T  |  Manufacturer Part #BC336T

Color/Finish:
White

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

Color Finish: White

Length: 250 ft

Material: Plastic

Material Type: Braided Nylon

Work Load Limit: 170