250 ft. Tube Braided Nylon Line in Yellow

You last purchased this on
 
Kraft Tool Company

250 ft. Tube Braided Nylon Line in Yellow

This product requires certification to purchase.
Brand image
You last purchased this on
 
Kraft Tool Company

250 ft. Tube Braided Nylon Line in Yellow

  • Fast #
  • Part #KBC338T
  • Item #7185285
  • Manufacturer Part #BC338T
3.3 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Yellow Select Color Finish Name
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

Color Finish Name:
Yellow
Length:
250 ft
Material:
Plastic
Material Type:
Braided Nylon
Work Load Limit:
170 lb