250 ft. Winder Braided Nylon Line in White
250 ft. Winder Braided Nylon Line in White
Package Quantity Info:
EA: 1 IP: 1 CA: 6-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- Color Finish Name:
- White
- Length:
- 250 ft
- Material:
- Plastic
- Material Type:
- Braided Nylon
- Work Load Limit:
- 170 lb