Kraft Tool Company
28 in. Countertop Darby
Part #KCC898 | Item #7186033 | Manufacturer Part #CC898
Call for Pricing
EACH
Length:
28 inProduct Details
Documents
Specifications
Application: Concrete
Blade Material: Magnesium
Handle Material: Wood
Handle Type: Knob
Length: 28 in
Tool Type: Darby